WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EMPIRE LEVEL MFG #22-126

ShieldTec Non-Detectable Tape, 3 in. W x 1000 ft L, Red

SKU # 01581222126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Non-Detectable Tape
Width: 3 in.
Length: 1000 ft.
Color: Red
Legend: Caution Electric Line Buried Below
Material: Polyethylene

EMP 22-126 TAPE ELEC LINE RED3X1000