Menu Search
Search
EMPIRE LEVEL MFG #11-081

Barricade Tape, 3 in. W x 1000 ft L, DANGER DO NOT ENTER, Black, Red, Plastic

SKU # 01581211081
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Premium Barricade Tape
Width: 3 in.
Length: 1000 ft.
Color: Red
Legend: DANGER DO NOT ENTER
Material: Plastic

Additional Info: Thickness: 4 mil