Underground Warning Tape Yellow Polyethylene Caution Buried Electric Line Below

SKU: 78100216340
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tape Type: Underground Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Buried Electric Line Below
Material: Polyethylene
Safety Warning and Flagging Tape: Tape Type - Underground Warning Tape; Width - 3.00 in; Length - 1000 ft; Color - Yellow; Legend - Caution Buried Electric Line Below; Material - Polyethylene