Menu Search
Safety Warning and Flagging Tape Tape, Safety Barrier, Legend: Caution - Caution

DIRECT SAFETY PRODUCTS #83420

Tape, Safety Barrier, Legend: Caution - Caution

SKU #43007783420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tape Type: Barrier Tape
Width: HxL: 3 in. x 1000 ft.
Color: Yellow
Legend: Caution Caution
Material: Vinyl

Additional Info: 4 mil