Menu Search
CULLY ENTERPRISES #94636

Detectable Underground Tape, Caution - Buried Electric Line Below, 6.00 in. W x 1000 ft L, Silver/Red

SKU # 08593794636
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Detectable Underground Tape
Width: 6 in.
Length: 1000 ft.
Color: Silver/Red
Legend: Caution Buried Electric Line Below
Material: Foil Bonded Polyethylene