Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
CORDOVA SAFETY PRODUCTS #T40212

Barricade Tape, 1000 ft L x 3 in. W, Red

SKU # 40116440212
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Red
Legend: DANGER DO NOT ENTER

Tape; Barricade; 1000 ft Length x 3.00 in. Width; DANGER DO NOT ENTER Legend; Red