Menu Search

BRADY #55300

Warning Tape Black and Yellow Vinyl

SKU: 75447355300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Warning Tape
Width: 1 in.
Length: 18 yd.
Color: Black and Yellow
Material: Vinyl
Description
Safety Warning and Flagging Tape: Tape Type - Warning Tape; Width - 1.00 in.; Length - 18 yd; Color - Black and Yellow; Material - Vinyl