BRADY #104443

Tape, Floor; Polyester; L-Shape; 3 x 8 in.; Green

SKU: 75447316221
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: Floor Tape, Corner Marks
Width: 3 in. (76.2mm)
Length: 8 in. (203.2mm)
Color: Green
Legend: Blank
Material: Polyester
Manufacturer Series: ToughStripe™
Description
Thickness: 0.2mm. Service Temperature: -18° to +54°C. Exceeds standards for clean, dry, non-slip surfaces per OSHA 1910.22