Menu Search
Safety Warning and Flagging Tape Tape, Floor Marking, Green, 2.00 in. W x 100 ft L
BRADY #104315

ToughStripeâ„¢ Tape, Floor Marking, Green, 2.00 in. W x 100 ft L

SKU # 75447316093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 feet
Unable to add item to cart. Please try again.
Tape Type: Floor Marking Tape
Width: 2 in.
Length: 100 ft.
Color: Green
Legend: Blank
Material: Polyester, Adhesive Backed

Additional Info: Shape: Continuous Roll