Menu Search
Search
BRADY #121038

Tape, Floor Marking, Adhesive Vinyl, 3.00 in. Dia

SKU # 75447370404
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Floor Marking Tape
Width: Dia.: 3 in.
Color: Yellow
Material: Vinyl

Safety Warning and Flagging Tape: Tape Type - Floor Marking Tape; Width - 3 in. Diameter; Color - Yellow; Material - Vinyl; Additional Information - Dot Shape

Additional Info: Dot Shape