You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
BRADY #104374

Tape, Floor Marking, 4 in. Width x 100 ft Length, Polyester

SKU # 75447316152
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Floor Marking Tape
Width: 4 in.
Length: 100 ft.
Color: Blue
Material: Polyester

Safety Warning and Flagging Tape: Tape Type - Floor Marking Tape; Width - 4 in.; Length - 100 ft.; Color - Blue; Material - Polyester