Menu Search
Search
BRADY #91288

Pipe Marker Tape, 4 in. W x 30 yd. L x 4 mil T, Vinyl

SKU # 75447391288
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Pipe Marker Tape
Width: 4 in.
Length: 30 yd.
Thickness: 4 mil
Color: White on Red
Material: Vinyl