BRADY #55261

Pipe Banding Tape, Blank, 2.00 in. W x 30 yd L, Red, Pressure Sensitive Vinyl

SKU: 75447355261
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Pipe Banding Tape
Width: 2 in.
Length: 30 yd.
Color: Red
Material: Pressure Sensitive Vinyl
Description
Safety Warning and Flagging Tape: Tape Type - Pipe Banding Tape; Width - 2.00 in; Length - 30 yd; Color - Red; Material - Pressure Sensitive Vinyl