BRADY #142154

Floor Marking Tape, Blank, 2.25 in. W x 100 ft L, White Tape/Clear Overlam, Polyester

SKU: 75447319066
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Floor Marking Tape
Width: 2.25 in.
Length: 100 ft.
Color: White Tape and Clear Overlam
Material: Polyester
Manufacturer Series: GlobalMark
Description
Safety Warning and Flagging Tape: Tape Type - Floor Marking Tape; Width - 2.250 in; Length - 100 ft; Color - White Tape & Clear Overlam; Material - Polyester; Additional Information - Highly durable, Easy to Apply, Easy to Remove: Directly on Floor, On Floor Tape; Manufacturer Series - GlobalMark
Additional Info: Highly durable, Easy to Apply, Easy to Remove: Directly on Floor, On Floor Tape