BRADY #58344

Flagging Tape Orange Non-Adhesive Plastic

SKU: 75447358344
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: Flagging Tape
Width: 1.18 in.
Length: 300 ft.
Color: Orange
Material: Non-Adhesive Plastic
Description
Safety Warning and Flagging Tape: Tape Type - Flagging Tape; Width - 1.18 in.; Length - 300 ft; Color - Orange; Material - Non-Adhesive Plastic