The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BRADY #91414

Arrow Tape Black and Orange Pressure Sensitive Vinyl

SKU # 75447391414
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Arrow Tape
Width: 1 in.
Length: 90 ft.
Color: Black and Orange
Material: Pressure Sensitive Vinyl

Safety Warning and Flagging Tape: Tape Type - Arrow Tape; Width - 1.00 in.; Length - 30 yd; Color - Black and Orange; Material - Pressure Sensitive Vinyl