Menu Search
Safety Warning and Flagging Tape Flagging Tape, 1.19 in. W x 150 ft L, Glo Orange, Poly Vinyl Chloride

AMERICAN TOOL COMPANIES #65602

Flagging Tape, 1.19 in. W x 150 ft L, Glo Orange, Poly Vinyl Chloride

SKU #02472171003
Manufacturer Series: Strait-Line
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Flagging Tape
Width: 1.19 in.
Length: 150 ft.
Color: Glo Orange
Material: Poly Vinyl Chloride

Additional Info: Thickness: 2-mil