3M #406

Barricade Warning Tape, Red, 3.00 in. W x 1000 ft L, CAUTION BURIED ELECTRIC LINE BELOW, Aluminum Foil

SKU: 05112857779
Manufacturer Series: 400
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Red
Legend: CAUTION BURIED ELECTRIC LINE BELOW?
Material: Aluminum Foil
Manufacturer Series: 400
Description
Scotch detectable buried barricade tapes 400 series are designed for accurately locating and helping prevent damage to valuable underground utility installations.
Additional Info: Thickness: 5 mil