Menu Search
3M #301

Barricade Tape, Caution, 3.00 in. W x 300 ft L, Yellow, Polyethylene

SKU # 05112853460 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 300 ft.
Color: Yellow
Legend: Caution
Material: Polyethylene