Menu Search

3M #300

Barricade Tape, Caution, 3.00 in. W x 1000 ft L, Yellow, Polyethylene

SKU: 05112853042
Manufacturer Series: 300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution
Material: Polyethylene
Description
Safety Warning and Flagging Tape: Tape Type - Barricade Warning Tape; Width - 3.00 in; Length - 1000 ft; Color - Yellow; Legend - Caution; Material - Polyethylene; Manufacturer Series - 300