The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
3M #303

Barricade Tape; CAUTION BURIED ELECTRIC LINE BELOW; Red; 3 in. x 300 ft

SKU # 05112853462 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 300 ft.
Tape Type: Underground Warning Tape
Width: 3 in.
Color: Red
Legend: Caution Buried Electric Line Below
Material: Polyethylene