×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Safety Switches

EATON DG100NB

Safety Switch Neutral 100A DG Series

EATON

Manufacturer #DG100NB

SKU: 78211473118

Product Description

Safety Switch Neutral Kits: Kit Type - Safety Switch Neutral; Switch Amps - 100; Manufacturer Series - DG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HA161234

Safety Switch Auxiliary Contacts 30A-200AA

SIEMENS

Manufacturer #HA161234

SKU: 78364317371

Product Description

Safety Switch Auxiliary Contacts: Kit Type - Safety Switch Auxiliary Contacts; Switch Amps - 30A-200A; Contact Amps - 10A, 250V AC, 7A, 28V DC; Contacts - 1NO, 1NC; Additional Information - Isolated Contacts

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DS100H1

Safety Switch Plate-Type NEMA 3R

EATON

Manufacturer #DS100H1

SKU: 78211310992

Product Description

Safety Switch Hubs: Type - Safety Switch Plate-Type; Switch Enclosure - NEMA 3R; Switch Amps - 30-100; Switch Volts - 240/600; Conduit Size - 1"; Manufacturer Series - DG, DH, DT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HR64

Safety Switch Fuse Clip R

SIEMENS

Manufacturer #HR64

SKU: 78364317345

Product Description

Safety Switch Fuse Clip Kits: Kit Type - Safety Switch Fuse Clip; Fuse Class - R; Poles - 3; Amps - 200; Voltage - 240/600; Additional Information - One Kit Include 3 Fuse Clips

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HR612

Safety Switch Fuse Clip R

SIEMENS

Manufacturer #HR612

SKU: 78364317342

Product Description

Safety Switch Fuse Clip Kits: Kit Type - Safety Switch Fuse Clip; Fuse Class - R; Poles - 3; Amps - 60; Voltage - 240/600; Additional Information - One Kit Include 3 Fuse Clips

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DG030NB

Safety Switch Neutral 30-60A DG Series

EATON

Manufacturer #DG030NB

SKU: 78211473117

Product Description

Safety Switch Neutral Kits: Kit Type - Safety Switch Neutral; Switch Amps - 30-60; Manufacturer Series - DG

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HN64

Safety Switch Neutral 200A GD, HD Series

SIEMENS

Manufacturer #HN64

SKU: 78364317366

Product Description

Safety Switch Neutral Kits: Kit Type - Safety Switch Neutral; Switch Amps - 200; Additional Information - Application: General and Heavy Duty; Manufacturer Series - GD, HD

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON DS075H1

Safety Switch Plate-Type NEMA 3R

EATON

Manufacturer #DS075H1

SKU: 78211310991

Product Description

Safety Switch Hubs: Type - Safety Switch Plate-Type; Switch Enclosure - NEMA 3R; Switch Amps - 30-100; Switch Volts - 240/600; Conduit Size - 3/4"; Manufacturer Series - DG, DH, DT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HN612

Safety Switch Neutral 30-60A GD, HD Series

SIEMENS

Manufacturer #HN612

SKU: 78364317362

Product Description

Safety Switch Neutral Kits: Kit Type - Safety Switch Neutral; Switch Amps - 30-60; Additional Information - Application: 30A HD Series, 60A GD Series; Manufacturer Series - GD, HD

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HR63

Safety Switch Fuse Clip R

SIEMENS

Manufacturer #HR63

SKU: 78364317344

Product Description

Safety Switch Fuse Clip Kits: Kit Type - Safety Switch Fuse Clip; Fuse Class - R; Poles - 3; Amps - 100; Voltage - 240/600; Additional Information - One Kit Include 3 Fuse Clips

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SIEMENS HN623

Safety Switch Neutral 60-100A GD, HD Series

SIEMENS

Manufacturer #HN623

SKU: 78364317363

Product Description

Safety Switch Neutral Kits: Kit Type - Safety Switch Neutral; Switch Amps - 60-100; Additional Information - Application: 60-100A HD Series, 100A GD Series; Manufacturer Series - GD, HD

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: