Menu Search
Search
MURPHY #VS2C

Murphy Industrial Shock and Vibration Switch, 480 VAC, 30 VDC, (2) SPDT

SKU # 78963598992 Manufacturer Series: VS2™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Explosion Proof Shock and Vibration
Contacts: (2) SPDT
Enclosure Material: Aluminum Alloy
Enclosure Rating: IP54
Rating - Current: 5 A at 480 VAC
Rating - Voltage: 480 VAC, 30 VDC
Reset Type: Manual or Electric
Temperature Range: -40° to +185°F
Application: Engines, Pumps, Compressors, Heat Exchangers And Pumping Units

The VS2 series switches are shock-sensitive mechanisms for shutdown of engine or electric motor powered equipment. It is designed to detect shock/ vibration in three planes of motion. These fully adjustable switches use a magnetic latch to ensure reliable