Menu Search
Safety Switch Interlocks Safety Interlock Switch, 6A at 230 VAC, 3A at 24 VDC A, 230VAC/24VDC V, 1NO-1NC

EATON #LS-S11S-ZB

Safety Interlock Switch, 6A at 230 VAC, 3A at 24 VDC A, 230VAC/24VDC V, 1NO-1NC

SKU #78668539384
Manufacturer Series: LS-Titan
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Safety Switch Interlock
Amps: 6A at 230V AC, 3A at 24V DC
Voltage: 230V AC / 24V DC
Contacts: 1-NO 1-NC

Additional Info: Switch Type: Cabinet Door Interlock, Enclosure Material: Plastic, Mounting: Miniature DIN, Screw Terminals, Environmental Rating: IP65, Operating Temperature: 13 to 158 deg F