Menu Search

SQUARE D COMPANY #B150

Safety Switch Plate-Type NEMA 3R

SKU: 78590145945
Manufacturer Series: 3110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Switch Plate-Type
Switch Enclosure: NEMA 3R
Conduit Size: 1-1/2"
Description
Safety Switch Hubs: Type - Safety Switch Plate-Type; Switch Enclosure - NEMA 3R; Conduit Size - 1-1/2"; Additional Information - Application: Enclosure catalog numbers suffix RB; Manufacturer Series - 3110
Additional Info: Application: Enclosure catalog numbers suffix RB