Safety Switch Plate-Type NEMA 3R

SKU: 78211498787
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Switch Plate-Type
Switch Enclosure: NEMA 3R
Switch Amps: 200
Switch Volts: 240/600
Conduit Size: 1-1/2"
Manufacturer Series: DG, DH, DT
Safety Switch Hubs: Type - Safety Switch Plate-Type; Switch Enclosure - NEMA 3R; Switch Amps - 200; Switch Volts - 240/600; Conduit Size - 1-1/2"; Manufacturer Series - DG, DH, DT