Menu Search

SQUARE D COMPANY #HRK1020

Safety Switch Fuse Clip R

SKU: 78590101108
Manufacturer Series: HRK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Safety Switch Fuse Clip
Fuse Class: R
Poles: 3
Amps: 200A
Voltage: 250/600V
Description
Safety Switch Fuse Clip Kits: Kit Type - Safety Switch Fuse Clip; Fuse Class - R; Poles - 3; Amps - 200; Voltage - 250/600; Additional Information - Rejection Kit for 2 & 3 Pole Switches; Manufacturer Series - HRK
Additional Info: Rejection Kit for 2 & 3 Pole Switches