Menu Search
Safety Switch Fuse Clip Kits Fuse Adapter Kit, Class T Fuse, 800 A
EATON #DS766TK

Fuse Adapter Kit, Class T Fuse, 800 A

SKU # 78211353646
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Fuse Adapter Kit
Fuse Class: T
Poles: 1
Amps: 800A
Voltage: 600V

Safety Switch Fuse Clip Kits: Kit Type - Fuse Adapter Kit; Fuse Class - T; Poles - 1; Amps - 800; Voltage - 600; Additional Information - Used With Heavy Duty Safety Switches

Additional Info: Used With Heavy Duty Safety Switches