EATON #DT400JK

Fuse Adapter Kit, Class J Fuse, 6-Poles, 600 V

SKU: 78211377498
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Fuse Adapter Kit
Fuse Class: J
Poles: 6
Amps: 400A
Voltage: 600V
Description
Safety Switch Fuse Clip Kits: Kit Type - Fuse Adapter Kit; Fuse Class - J; Poles - 6; Amps - 400; Voltage - 600; Additional Information - Used With Double Throw Safety Switches
Additional Info: Used With Double Throw Safety Switches