Menu Search

EATON #70-7831-2

Base, Safety Switch, Heavy Duty, 1.00x1.00x1.00 in.

SKU: 78211340784
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Safety Switch
Switch Amps: 30
Switch Poles: 3
Quantity per Switch: 1
Description
Safety Switch Bases: Base Type - Safety Switch; Switch Amps - 30; Switch Poles - 3; Quantity per Switch - 1; Additional Information - Switch Voltage: 600V, Dimension: 1.00 x 1.00 x 1.00 in.
Additional Info: Switch Voltage: 600V, Dimension: 1.00 x 1.00 x 1.00 in.