Menu Search
Safety Switch Bases Base, Safety Switch, Heavy Duty, 1.00x1.00x1.00 in.

EATON #70-7759-2

Base, Safety Switch, Heavy Duty, 1.00x1.00x1.00 in.

SKU #78211340768
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Base Type: Safety Switch
Switch Amps: 200
Switch Poles: 3
Quantity per Switch: 1

Safety Switch Bases: Base Type - Safety Switch; Switch Amps - 200; Switch Poles - 3; Quantity per Switch - 1; Additional Information - Switch Voltage: 600V, Dimension: 1.00 x 1.00 x 1.00 in.

Additional Info: Switch Voltage: 600V, Dimension: 1.00 x 1.00 x 1.00 in.