Menu Search
Safety Switch Auxiliary Contacts Safety Switch Auxiliary Contacts 400A-1200AA
SIEMENS #HA165678

Safety Switch Auxiliary Contacts 400A-1200AA

SKU # 78364317372
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Safety Switch Auxiliary Contacts
Switch Amps: 400A-1200A
Contact Amps: 10A, 250V AC
Contacts: 1-NO

Additional Info: Isolated Contacts