Menu Search
Safety Switch Auxiliary Contacts Safety Switch Control Pole 30A-1200AA
EATON #DS16CP

Safety Switch Control Pole 30A-1200AA

SKU # 78211339212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Safety Switch Control Pole
Switch Amps: 30A-1200A
Voltage: 600V

Safety Switch Auxiliary Contacts: Kit Type - Safety Switch Control Pole; Switch Amps - 30A-1200A; Voltage - 600V; Additional Information - Application: General Duty Safety Switches 400-600 Amp, Duty Safety Switches 400-1200 Amp, Double Throw Safety Switches 400-800 Amp

Additional Info: Application: General Duty Safety Switches 400-600 Amp, Duty Safety Switches 400-1200 Amp, Double Throw Safety Switches 400-800 Amp