Menu Search
Safety Relays Safety Relay, 3 NO 24V AC/DC

SQUARE D COMPANY #XPSAF5130P

Safety Relay, 3 NO 24V AC/DC

SKU #78590129470
Manufacturer Series: XPSAC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Relay
Application: E-Stop
Outputs - Safety: 3 NO
Power Supply: 24V AC/DC
Reset: Automatic
Operating Temperature: -25 to 60 Degree C
Mounting: 35mm DIN Rail
Enclosure Protection Rating: IP40
Dimensions: WxHxD: 4.49 x 3.89 x 0.89 in.

Safety Relays: Type - Safety Relay; Application - E-Stop; Outputs - Safety - 3 NO; Power Supply - 24V AC/DC; Reset - Automatic; Operating Temperature - -25 to 60 deg C; Mounting - 35mm DIN Rail; Enclosure Protection Rating - IP40; Dimensions - in - 4.49 in. W x 3.89 in. H x 0.89 in. D; Additional Information - Terminal Type: Screw, Terminal Block: Removable; Manufacturer Series - XPSAC

Additional Info: Terminal Type: Screw, Terminal Block: Removable