Menu Search
SIEMENS #3TK2827-2BB40

Sirius Safety Relay, 24V DC, Single or Dual Channel Input, 4 NO/1 NC Output Safety

SKU # 75455465359 Manufacturer Series: 3TK2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Relay
Application: E-Stop
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 4 NO and 1 NC
Power Supply: 24V DC
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 5.45 x 4.72 in.

Safety Relays: Type - Safety Relay; Application - E-Stop; Input Configuration - Single or Dual Channel Input; Outputs - Safety - 4 NO and 1 NC; Power Supply - 24V DC; Operating Temperature - -25 to 60 deg C; Mounting - Screw and Snap-On; Enclosure Protection Rating - IP20; Dimensions - in - 1.77 in. W x 5.45 in. H x 4.72 in. D; Additional Information - Screw Terminals; Manufacturer Series - Sirius 3TK2

Additional Info: Screw Terminals