SIEMENS #3TK2845-1DB40

Safety Relay, 24V DC, Single or Dual Channel Input, 2 NO Output Safety, Monitored Manual Reset

SKU: 75455494613
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Relay
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 2 NO
Power Supply: 24V DC
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 5.45 x 3.46 in.
Manufacturer Series: SIRIUS
Safety Relays: Type - Safety Relay; Input Configuration - Single or Dual Channel Input; Outputs - Safety - 2 NO; Power Supply - 24V DC; Operating Temperature - -25 to 60 deg C; Mounting - Screw and Snap-On; Enclosure Protection Rating - IP20; Dimensions - in - 1.77 in. W x 5.45 in. H x 3.46 in. D; Manufacturer Series - SIRIUS