Menu Search
Safety Relays Safety Relay, 24V DC, Single or Dual Channel Input, 1 NO/1 NO delay Output Safety
SIEMENS #3TK2845-2GB44

Sirius Safety Relay, 24V DC, Single or Dual Channel Input, 1 NO/1 NO delay Output Safety

SKU # 75455494606 Manufacturer Series: 3TK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Relay
Application: Magnetic Field Locked Tumbler
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 1 NO and 1 NO delay
Power Supply: 24V DC
Reset: Monitored Manual
Operating Temperature: -25 to 60 Degree C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 5.45 x 3.46 in.

Additional Info: Terminal: Spring Loaded