Menu Search

SIEMENS #3TK2856-2BB40

Sirius Safety Relay, 24V DC, 6 NO Output Safety, Screw and Snap-On Mount

SKU #75455484244
Manufacturer Series: 3TK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Relay
Application: Expansion Module
Outputs - Safety: 6 NO
Power Supply: 24V DC
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 3.54 x 5.19 x 5.86 in.

Safety Relays: Type - Safety Relay; Application - Expansion Module; Outputs - Safety - 6 NO; Power Supply - 24V DC; Operating Temperature - -25 to 60 deg C; Mounting - Screw and Snap-On; Enclosure Protection Rating - IP20; Dimensions - in - 3.54 in. W x 5.19 in. H x 5.86 in. D; Additional Information - Terminal: Spring Loaded; Manufacturer Series - Sirius 3TK

Additional Info: Terminal: Spring Loaded