SIEMENS #3TK2856-1BB40

Safety Relay, 24V DC, 6 NO Output Safety, Screw and Snap-On Mount

SKU: 75455484243
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Relay
Application: Expansion Module
Outputs - Safety: 6 NO
Power Supply: 24V DC
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 3.54 x 5.19 x 5.74 in.
Manufacturer Series: SIRIUS
Safety Relays: Type - Safety Relay; Application - Expansion Module; Outputs - Safety - 6 NO; Power Supply - 24V DC; Operating Temperature - -25 to 60 deg C; Mounting - Screw and Snap-On; Enclosure Protection Rating - IP20; Dimensions - in - 3.54 in. W x 5.19 in. H x 5.74 in. D; Manufacturer Series - SIRIUS