Menu Search
Safety Relays Safety Relay, 24V AC/DC, Dual Channel Input, 2 NO Output Safety, Automatic Reset

SIEMENS #3TK2822-1CB30

Sirius Safety Relay, 24V AC/DC, Dual Channel Input, 2 NO Output Safety, Automatic Reset

SKU #75455448286
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Relay
Application: E-Stop And Safety Door Monitoring
Input Configuration: Dual Channel Input
Outputs - Safety: 2 NO
Power Supply: 24V AC/DC
Reset: Automatic
Operating Temperature: -25 to 60 Degree C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP40
Dimensions: WxHxD: 0.88 x 4.72 x 4.72 in.