Menu Search

SIEMENS #3TK2826-1CW31

Sirius Safety Relay, 24-240V AC/DC, Single or Dual Channel Input, 2 NO/2 NO delay Output Safety

SKU: 75455494811
Manufacturer Series: 3TK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Relay
Application: E-Stop
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 2 NO and 2 NO delay
Power Supply: 24-240V AC/DC
Reset: Automatic/Monitored Manual
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 5.45 x 4.72 in.
Description
Safety Relays: Type - Safety Relay; Application - E-Stop; Input Configuration - Single or Dual Channel Input; Outputs - Safety - 2 NO and 2 NO delay; Power Supply - 24-240V AC/DC; Reset - Automatic/Monitored Manual; Operating Temperature - -25 to 60 deg C; Mounting - Screw and Snap-On; Enclosure Protection Rating - IP20; Dimensions - in - 1.77 in. W x 5.45 in. H x 4.72 in. D; Additional Information - Terminal: Screw; Manufacturer Series - Sirius 3TK
Additional Info: Terminal: Screw