SIEMENS #3TK28101KA42

Safety Relay, 110-240V AC/DC, Single or Dual Channel Input, 2 NO Output Safety

SKU: 04089265637
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Monitoring Safety Relay
Application: Standstill and Speed Monitoring
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 2 NO
Power Supply: 110-240V AC/DC
Reset: Automatic/Manual
Operating Temperature: 0 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 4.24 x 4.89 in.
Manufacturer Series: Sirius 3TK2
Description
Safety Relays: Type - Monitoring Safety Relay; Application - Standstill and Speed Monitoring; Input Configuration - Single or Dual Channel Input; Outputs - Safety - 2 NO; Power Supply - 110-240V AC/DC; Reset - Automatic/Manual; Operating Temperature - 0 to 60 deg C; Mounting - Screw and Snap-On; Enclosure Protection Rating - IP20; Dimensions - in - 1.77 in. W x 4.24 in. H x 4.89 in. D; Additional Information - Spring Loaded Terminals; Manufacturer Series - Sirius 3TK2
Additional Info: Spring Loaded Terminals