You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3RK1105-1AE04-2CA0

Safety Monitor, DIN Rail Mount

SKU # 75455488595
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Monitoring Safety Expansion Relay
Operating Temperature: -20 to 60 Degree C (-4 to 140 Degree F)
Mounting: DIN Rail
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 4.25 x 4.72 in.

Safety Relays: Type - Monitoring Safety Expansion Relay; Operating Temperature - -20 to 60 deg C; Mounting - DIN Rail; Enclosure Protection Rating - IP20; Dimensions - in - 1.77 in. W x 4.25 in. H x 4.72 in. D; Additional Information - Removable Terminal. Output Response Time: 40ms.

Additional Info: Removable Terminal. Output Response Time: 40ms.