Menu Search
Safety Relays Relay, Safety, 24VAC/DC, 1NC Input, Screw Terminal

SIEMENS #3TK2821-1CB30

Relay, Safety, 24VAC/DC, 1NC Input, Screw Terminal

SKU #75455448290
Manufacturer Series: Sirus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Relay
Application: Safety Cut-Out Switch, Position Switch Monitoring, Emergency-Off Circuit Monitoring, Safety-Oriented Circuits
Input Configuration: 1 NC
Power Supply: 24V AC/DC
Reset: Automatic/Manual
Operating Temperature: -25 to 60 Degree C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20, IP40
Dimensions: WxHxD: 0.88 x 4.72 x 4.72 in.

Additional Info: Screw Terminal