SIEMENS #3SK11122BB40

Relay; Safety; 24V DC; Single or Dual Channel Input; Automatic, Monitored Reset; Screw and Snap-on Mount; For Standard Basic Unit

SKU: 88762154887
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Relay
Application: Standard Basic Unit
Input Configuration: Single or Dual Channel Input
Power Supply: 24V DC
Reset: Automatic, Monitored
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: 3.94 in. H x 0.89 in. W x 3.61 in. D
Manufacturer Series: SIRIUS 3SK1
Description
The 3SK111 Standard basic units are characterized by simple, variable functionality. These devices are recommended for safety functions requiring only a few sensors and a small number of outputs on the safety relay.