Relay; Safety; 24V DC; Single or Dual Channel Input; Automatic, Monitored Reset; Screw and Snap-on Mount; For Advanced Basic Unit

SKU: 88762154888
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Relay
Application: Advanced Basic Unit
Input Configuration: Single or Dual Channel Input
Power Supply: 24V DC
Reset: Automatic, Monitored
Operating Temperature: -25 to 60 deg C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: 3.94 in. H x 0.69 in. W x 4.79 in. D
Manufacturer Series: SIRIUS 3SK1
The 3SK112 Advanced basic units form an innovative system landscape which allows even complex safety functions with large numbers of sensors and outputs to be configured using the device connectors. It is possible to increase both the number of inputs for sensors and the number of enabling circuits of the basic unit without the need for wiring between the devices.