Menu Search
SIEMENS #3TK28101KA410AA0

Sirius Monitoring Safety Relay, 2 NO 110-240V AC/DC

SKU # 88762112550 Manufacturer Series: 3TK2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Monitoring Safety Relay
Application: Standstill and Speed Monitoring
Input Configuration: Single or Dual Channel Input
Outputs - Safety: 2 NO
Power Supply: 110-240V AC/DC
Reset: Automatic/Manual
Operating Temperature: 0 to 60 Degree C
Mounting: Screw and Snap-On
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 4.16 x 4.89 in.

Additional Info: Screw Terminals