SIEMENS #3RK1105-1BE04-0CA0

Monitor, Safety, DIN Rail Mounting, Screw Terminal

SKU: 78308766101
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Monitoring Safety
Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)
Mounting: DIN Rail
Enclosure Protection Rating: IP20
Dimensions: WxHxD: 1.77 x 4.25 x 4.72 in.
Safety Relays: Type - Monitoring Safety; Operating Temperature - -20 to 60 deg C; Mounting - DIN Rail; Enclosure Protection Rating - IP20; Dimensions - in - 1.77 in. W x 4.25 in. H x 4.72 in. D; Additional Information - Removable Terminal. Output Response Time: 40ms.
Additional Info: Removable Terminal. Output Response Time: 40ms.