SICK OPTIC #1044125

Controller, Safety, -25 to 55 deg C

SKU: 78916298173
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Controller
Application: Safety Outputs
Operating Temperature: -25 to 55 deg C
Enclosure Protection Rating: IP40, IP20
Dimensions: WxHxD: 0.88 x 3.8 x 4.74 in.
Description
Safety Relays: Type - Safety Controller; Application - Safety Outputs; Operating Temperature - -25 to 55 deg C; Enclosure Protection Rating - IP40, IP20; Dimensions - in - 0.88 in. W x 3.80 in. H x 4.74 in. D; Additional Information - Safety Inputs: 8, Safety Outputs: 4
Additional Info: Safety Inputs: 8, Safety Outputs: 4