Menu Search

SCHMERSAL #SRB-301-LC-24V-AC/DC

Safety Controller, 24V AC/DC

SKU: 78862910936
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Controller
Application: E-Stop
Input Configuration: Dual Channel Input
Power Supply: 24V AC/DC
Reset: Automatic
Material: Glass-Fiber Reinforced Thermoplastic
Operating Temperature: -25 to 45 Degree C
Mounting: DIN Rail
Enclosure Protection Rating: IP40
Dimensions: WxHxD: 0.88 x 3.93 x 4.76 in.
Description
Safety Relays: Type - Safety Controller; Application - E-Stop; Input Configuration - Dual Channel Input; Power Supply - 24V AC/DC; Reset - Automatic; Material - Glass-Fiber Reinforced Thermoplastic; Operating Temperature - -25 to 45 deg C; Mounting - DIN Rail; Enclosure Protection Rating - IP40; Dimensions - in - 0.88 in. W x 3.93 in. H x 4.76 in. D; Additional Information - (4) Indicator LED
Additional Info: (4) Indicator LED